Shop MOTORMITE
See all product information
Create Account
ENGINE COOLANT CAP
- Mfr # 54227
- Zoro # G202200199
product price:Â
$
8.35
/ea
Key Features
Vented/Nonvented
Non Vented
Color
White
Material
Plastic
Attachment Type
Threaded
Width
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54227
- Zoro #
- G202200199
- UPC #
- 37495889162
- Country of Origin
- Unknown
- Item
- 1 Coolant Cap
- Vented/Nonvented
- Non Vented
- Color
- White
- Material
- Plastic
- Attachment Type
- Threaded
- Type
- Twist
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.