LIGHT ASSEMBLY
- Mfr # 18-6119-01
- Zoro # G202201943
product price:Â
$
11.39
/ea
Key Features
Lens Color
Amber
Position
Front Right
Lighting Technology
Halogen
Mounting Type
Snap-In
Housing Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18-6119-01
- Zoro #
- G202201943
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Side Marker Light
- Lens Color
- Amber
- Position
- Front Right
- Lighting Technology
- Halogen
- Mounting Type
- Snap-In
- Housing Material
- Plastic
- Vehicle Fit
- Dodge Challenger (2008-2014)
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Lens Material
- Plastic
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.