Shop STAR MANUFACTURING
See all product information
Create Account
Filter
- Mfr # 5M-22402
- Zoro # G202240645
product price:Â
$
1,554.99
/ea
Free Shipping & Returns
Key Features
Width
15.5 in
Height
3.11 in
Depth
19.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5M-22402
- Zoro #
- G202240645
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 15.5 in
- Height
- 3.11 in
- Depth
- 19.9 in
Description
High Efficiency ,;15-3/8" X 19-3/8" X 3-3/4" With 2 Mounting Brackets.;Wells Fryer Wvae, Wvfa, Wvpe Ventless Fryer;Wvae-30F, Wvae-55F, Wvae-55F/Fs, Wvae-55Fs, Wvpe-30F