Temp Probe
- Mfr # 354319-1
- Zoro # G202263132
product price:Â
$
75.15
/ea
Key Features
For Use With
Vulcan Eco2d, Eco4d, Eco6d, Gco2d, Gco4c, Gco4d, Gco4s, Sg4d, Sg6d, Vc4ec, Vc4ed, Vc4es, Vc4gc, Vc4gd, Vc4gs, Vc6ec, Vc6ed, Vc6es, Vc6gc, Vc6gd, Vc6gs; Wolf Wkgd
Fits Brand
Hobart; Vulcan; Wolf
Material
Stainless Steel
Size
1/4 in
Height
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 354319-1
- Zoro #
- G202263132
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 1/4 in
- Height
- 0.75 in
- Length
- 1.25 in
- Width
- 4.25 in
Details
- Item
- Temperature Probe
- For Use With
- Vulcan Eco2d, Eco4d, Eco6d, Gco2d, Gco4c, Gco4d, Gco4s, Sg4d, Sg6d, Vc4ec, Vc4ed, Vc4es, Vc4gc, Vc4gd, Vc4gs, Vc6ec, Vc6ed, Vc6es, Vc6gc, Vc6gd, Vc6gs; Wolf Wkgd
- Fits Brand
- Hobart; Vulcan; Wolf
- Material
- Stainless Steel
- Type
- Push-On
Description
,;1/4" X 4" S/S Probe, With 36" Wires & 1/4" F Push-Ons,;;Vulcan Eco2D, Eco4D, Eco6D, Gco2D, Gco4C, Gco4D, Gco4S,;Sg4D, Sg6D, Vc4Ec, Vc4Ed, Vc4Es, Vc4Gc, Vc4Gd, ;Vc4Gs, Vc6Ec, Vc6Ed, Vc6Es, Vc6Gc, Vc6Gd, Vc6Gs;Wolf Wkgd
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.