Power Switch

  • Mfr # 881970
  • Zoro # G202275166
product price: 
$
145.99
/ea
Free Shipping & Returns

Key Features

Features
Toggle; On/Off; (4) 1/4 in Tab Term
Fits Brand
Hobart
Amps
6 A
Type
DPST
Includes
Rubber Seal, Nuts and Washers
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
881970
Zoro #
G202275166
UPC #
-
Country of Origin
United States

Dimensions

Length
2 in
Width
2 in
Height
1 in

Details

Item
Power Switch
Features
Toggle; On/Off; (4) 1/4 in Tab Term
Fits Brand
Hobart
Amps
6 A
Type
DPST
Includes
Rubber Seal, Nuts and Washers
Voltage
250 VAC

Description

Toggle, On/Off, Dpst, (4) 1/4" Tab Term, 6A/250Vac ;Included Rubber Seal, Nuts And Washers

Ratings & reviews