Pilot Kit
- Mfr # 00-409125-00001
- Zoro # G202295904
product price:Â
$
37.79
/ea
Key Features
For Use With
Features
3/16 in Tube
Fits Brand
Franklin; Marsal Sons; Southbend; Vulcan; Wolf
Length
3 in
Width
0.70 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00-409125-00001
- Zoro #
- G202295904
- UPC #
- -
- Country of Origin
- United States
- Item
- Pilot Kit
- For Use With
- Features
- 3/16 in Tube
- Fits Brand
- Franklin; Marsal Sons; Southbend; Vulcan; Wolf
- Includes
- Liquified Petroleum Gas Orifice; Natural Gas Orifice
- Fluid Type
- Liquefied Petroleum Gas; Natural Gas
Dimensions
- Length
- 3 in
- Width
- 0.70 in
- Height
- 1.50 in
Description
Pilot Assembly, 3/16" & 1/4", Nat/Lp, W/Orifices;For Nat Orifice .018" Use # 26-1128, Included;For Lp Orifice .010" Use # 26-1129, Included;Franklin Chef Oven Series: Gdo, Gpo.;Marsal & Sons Oven Mb(42,60), Sd(448,1048,660,1060);Southbend Range 1361-(B,0-A,1-A), 1421-(B,0-A,1-A),;T-1361-(B,0-A, 1-A), T-1421-(B,0-A,1-A).;Vulcan Oven Series: 7000, 7800, 7016A1, 7018A1, 7019A1,;7066A1, 7088A1, 7099A1, 7888A1, 7999A1, Gh3/72, Gh3/72C,;Gh3/72S, Gh30, Gh30C, Gh45, Gh45/72, Gh56, Gh56S, Gh6,;Gh60,Gh60/45, Gh60/72, Gh6045C, Gh60T, Gh60T/45, Gh60T/72,;Gh6C,Gh6S, Gh6T45C, Gh72, Gh72/45, Ghm3/72, Ghm6, Hcb040;Wolf Range Afs, Caf, Ch, Chss, Kafs, Kcaf.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.