Pilot
- Mfr # 00-412212-1/2/7
- Zoro # G202299155
product price:Â
$
28.89
/ea
Key Features
For Use With
Features
1/4 in Tube
Fits Brand
Cecilware; Hobart; Imperial; Vulcan
Height
2.50 in
Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00-412212-1/2/7
- Zoro #
- G202299155
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2.50 in
- Width
- 2 in
- Length
- 1.75 in
Details
- Item
- Pilot Kit
- For Use With
- Features
- 1/4 in Tube
- Fits Brand
- Cecilware; Hobart; Imperial; Vulcan
- Type
- Flame Pattern 3 Way
- Includes
- Liquified Petroleum Gas Orifice; Natural Gas Orifice
- Fluid Type
- Liquefied Petroleum Gas; Natural Gas
Description
Nat/Lp , Factory # 6Ch14-10, 1830-491 ;Tube Size 1/4", Flame Pattern 3 Way, Hood Width 1-1/2";Nat Orifice Pre-Installed # 26-1555, .018;Lp Orifice Included # 26-1554, .010;Cecilware Fryer Fmp 30, 40B, 403, 65, Fms 30, 54;Imperial Fryer Series: If, Ihr, Ir.;Vulcan Hart;Fryer Gf(91G,92G), Hf91G, Hf92G (Old 7891G & 7892G),Tk-35,;Series: 7400, 7500, 7800 (Depending On Date Of;Model). Series: Ef;1Gr45M, 1Gr65M, 1Gr85M, 1Grc35, 1Grc45, 1Grc65, 1Grd45,;1Grd65, 1Grs35, 1Grs45, 1Grs65, Ef3, Ef4, Ef5, Gr35, Gr35F,;Gr45, Gr45F, Gr65, Gr65F, Gr85, Gr85F, Grc35F, Grc45F,;Grc65F, Grc85F, Grd35F, Grd45F, Grd65F, Grd85F, Grs35F,;Grs45F, Grs65F, Grs85F
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.