Shop HOBART
Create Account
Knob
- Mfr # 428300-1
- Zoro # G202331800
product price:Â
$
9.55
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
- 428300-1
- Zoro #
- G202331800
- UPC #
- -
- Country of Origin
- United States
Description
, Black, 2-3/4" Od Diameter, 1/4" D Stem, Flat Down. ;Set Screw Down. ;;Fits Vulcan Hart Models~;;12, 148L, 148Lc, 24L, 24S, 260L, 260Lc, 260Lcc, 36C, 36Lc,;36S, 36Sb, 36Sbi, 3Gr45Mf, 481L, 481Lc, 48C, 48S, 48Ss,;60Cs, 60L, 60Lc, 60Lcc, 60Sc, 60Ss, 72Cc, 72Cs, 72Sc, 72Ss,;Ahp-636, C24S, C36C, C36S, C48C, C48S, C48Ss, C60Cs, C60Ss,;C72Cc, C72Cs, C72Sc, C72Ss, Cmj-24, Cmj-36, Cmj-48, Cmj-60,;Cmj24, Cmj34, Cmj36, Cmj48, Cmj60, Cmj72, G60Lc, Mg12,;V1G12M, V1G12S, V1G24M, V1G24S, V212M, V212S, V218M, V218S,;V2H36, V2H36C, V2H36M, V2H36S, V3036, V3036C, V3036M,;V3036S, V3G36, V3G36C, V3G36M, V3G36S, V424M, V424S, V436,;V436C, V436M, V436S, V636, V636C, V636M, V636S, Vcm24,;Vcm34, Vcm36, Vcm48, Vcm60, Vcm72, Vo236, Vs12F, Vs12M,