ACCESSORY RECTANGULAR BASE
- Mfr # 1920
- Zoro # G202469954
product price:Â
$
117.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Light Color
Black
Overall Width
2-3/4 in
Overall Height
12-1/4 in
Finish
Powder Coated
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1920
- Zoro #
- G202469954
- UPC #
- 783965026116
- Country of Origin
- China
Dimensions
- Overall Width
- 2-3/4 in
- Overall Height
- 12-1/4 in
- Overall Length
- 17-3/4 in
Details
- Light Color
- Black
- Finish
- Powder Coated
- Material
- Steel
- Mounting Method
- Cab Protector
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.