Shop GAST
See all product information
Create Account
Side Mount Bracket
- Mfr # K1032
- Zoro # G202595899
product price:
$
483.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6 in
Compatible Series
120R
Type
Side Mount Bracket Kit
Number of Pieces
36
For Use With
Air Compressors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K1032
- Zoro #
- G202595899
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 6 in
- Overall Height
- 2 in
- Overall Width
- 4 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Details
- Item
- Side Mount Bracket
- Compatible Series
- 120R
- Type
- Side Mount Bracket Kit
- Number of Pieces
- 36
- For Use With
- Air Compressors
- Compatible Manufacturer Part Number
- 120R689-P101-N800NX
- Maximum Operating Temperature
- 104 Degrees F
- Compatible with Brand
- Gast
- Minimum Operating Temperature
- 32 Degrees F
Description
The GAST - K1032 is a Side Mount Bracket Kit intended for use with Gast air compressors in the 120R series; PN 120R689-P101-N800NX. It supports pneumatic setups and provides a mounting solution for air compressor units or components. Temperature range: 32°F to 104°F. This kit includes multiple pieces to facilitate installation and mounting.
Key Features:
- Fits Gast 120R series; PN 120R689-P101-N800NX
- Suitable for use with air compressors.
- Operating temperature range: 32°F to 104°F.
- Contains 36 individual pieces in the kit.
- Dimensions: overall length of 6 in, width of 4 in, and height of 2 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.