Brad Drill Bits
- Mfr # 49618
- Zoro # G202635571
product price:Â
$
8.55
/ea
Key Features
Decimal Equivalent
0.5
Overall Length
5 15/16 in
Drill Bit Size
1/2 in
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49618
- Zoro #
- G202635571
- UPC #
- 024721496188
- Country of Origin
- China
Dimensions
- Overall Length
- 5 15/16 in
- Drill Bit Size
- 1/2 in
- Maximum Drilling Depth
- 3 15/16 in
- Shank Diameter
- 3/8 in
Details
- Item
- Brad Drill Bits
- Decimal Equivalent
- 0.5
- Finish - Machining
- Bright (Uncoated)
- Shank Type - Machining
- Straight
- Material - Machining
- High Speed Steel
- Flute Type
- Parabolic
- Measurement System
- Fractional Inch
- Cutting Direction
- Right Hand
- Primary Material Application
- Wood
- Drill Bit Point Type
- Brad-Point
Description
Brad Drill Bits, High Speed Steel, 1/2 in, Straight, 5 15/16 in Overall Length, Shank Diameter 3/8 in, Bright (Uncoated), Maximum Drilling Depth 3 15/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.