This item is Discontinued.

Victor Technology 1460-4 Extra Heavy-Duty Printing Calculator, Black/Red Print, 4.6 Lines/Sec 1460-4

This item is Discontinued.

Victor Technology

1460-4 Extra Heavy-Duty Printing Calculator, Black/Red Print, 4.6 Lines/Sec (Discontinued)

Mfr # 1460-4
Zoro # G202690662
UPC # 14751146047
Country of Origin China
Category Calculators
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1460-4
Zoro #
G202690662
UPC #
14751146047
Country of Origin
China
Item
Calculators
Display Digits
12
Display
Fluorescent
Power Supply
AC
Color
Black; Red
Characteristics
+/- Switch Key, Percent Key(s)
Includes
Paper Roll
Weight
4.639 lbs
Display Notation
Numeric
Display Angle
Fixed
Memory
4-Key

Dimensions

Size
8.5 x 12.25
Display Characters Height
17 mm

Description

Victor® extra heavy duty commercial printing calculator for the toughest applications! Manufactured with recycled plastic. Professional and modern black styling. Huge 12-digit fluorescent display. 17mm tall display digits. Fast 4.6 LPS 2-color printer. Cost/Sell/Margin Keys. 2 Independent Tax Keys. 4-Key Independent Memory. Change Sign Key. Delta Percent. Item Count. Grand Total Key. Sigma. AC Powered.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.