Shop STANDARD IGNITION

Multi-Function Connector, S-1877

  • Mfr # S-1877
  • Zoro # G2030320

product price: 
$
50.39
/ea

Key Features

Length
2.375
Connection Material
Plastic
Connector Type
Push On
Contact Terminal Material
Metal
Number of Wires
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-1877
Zoro #
G2030320
UPC #
-
Country of Origin
Unknown

Dimensions

Length
2.375
Wiring Harness Length (in)
13

Details

Connection Material
Plastic
Connector Type
Push On
Contact Terminal Material
Metal
Number of Wires
4
Splice Connectors Included
Yes
Connector Quantity
1
Wiring Harness Included
Yes
Water Resistant
Yes
Wire Quantity
4
Terminal Gender
Male
Terminal Type
Pins
Connector Gender
Female
Connector Shape
Round
Weatherproof Sealed
Yes
Number Of Splice Connectors Include
4
Terminal Quantity
4
Wire Gauge (ga)
12

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.