Shop STANDARD IGNITION
See all product information
Create Account
Multi-Function Connector, S2374
- Mfr # S2374
- Zoro # G2030488
product price:Â
$
29.59
/ea
Key Features
Length
1.125
Connection Material
Plastic
Connector Type
Push On
Wire Gauge (ga)
16
Weatherproof Sealed
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S2374
- Zoro #
- G2030488
- UPC #
- 33086482446
- Country of Origin
- Unknown
- Connection Material
- Plastic
- Connector Type
- Push On
- Wire Gauge (ga)
- 16
- Weatherproof Sealed
- Yes
- Terminal Quantity
- 3
- Wiring Harness Included
- Yes
- Connector Gender
- Male
- Number of Wires
- 3
- Connector Quantity
- 1
- Terminal Gender
- Female
- Connector Shape
- Square
- Water Resistant
- Yes
- Contact Terminal Material
- Metal
- Wire Quantity
- 3
- Splice Connectors Included
- Yes
- Terminal Type
- Blade
- Number Of Splice Connectors Include
- 3
Dimensions
- Length
- 1.125
- Wiring Harness Length (in)
- 18
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.