Shop VALVOLINE

Antifreeze Coolant, 1 gal., Concentrated

  • Mfr # 719009
  • Zoro # G2031267

product price: 
$
15.89
/ea

Key Features

Color
Yellow
Size
1 gal
Application
Universal antifreeze/coolant for automobiles and light-duty trucks over 75,000 mi Maintains a stable temperature in all climates and driving conditions, to help extend vehicle life. The fluid helps protect against cold weather freezeups and hot weather boil-overs, and lubricates and protects gaskets and seals. IAT formula. 150,000 mi/3000 hr/3 yr
Type
Concentrated
For Use With
Passenger Cars and Light Trucks
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
719009
Zoro #
G2031267
UPC #
028882719094
Country of Origin
United States

Dimensions

Size
1 gal
Size/Net Weight
1 gal
Container Size
1 gal
Fits Chest Size
Compatible with all Ethylene Glycol-Based Coolants in Automobiles and Light Duty Trucks, Fights Corrosion, Scaling and Rust while Protecting all Cooling System Metals (Including Aluminum), Protect against Leaks and won't harm Gaskets, Hoses, Plastics or Original Vehicle Finish

Details

Color
Yellow
Application
Universal antifreeze/coolant for automobiles and light-duty trucks over 75,000 mi Maintains a stable temperature in all climates and driving conditions, to help extend vehicle life. The fluid helps protect against cold weather freezeups and hot weather boil-overs, and lubricates and protects gaskets and seals. IAT formula. 150,000 mi/3000 hr/3 yr
Type
Concentrated
For Use With
Passenger Cars and Light Trucks
Appearance
Liquid
Features
Compatible with all Ethylene Glycol-Based Coolants in Automobiles and Light Duty Trucks, Fights Corrosion, Scaling and Rust while Protecting all Cooling System Metals (Including Aluminum), Protect against Leaks and won't harm Gaskets, Hoses, Plastics or Original Vehicle Finish
Container Type
Bottle
pH
7.5 to 11
pH Value
10.4
Standards
ASTM D3306
Freezing Point (F)
-36 Degrees F
Item
Antifreeze Coolant
Specific Gravity
1.11 to 1.14
Boiling Point (F)
330 Degrees F
Flash Point (F)
250 Degrees F
Flash Point
250 Degrees F
Series
MaxLife High-Mileage
Freezing Point
-34 Degrees F
Boiling Point
265 Degrees F
Maximum pH Level
11
Product Form
Liquid
Silicate-Free
Contains Silicate
Lifetime Rating
5 yr
Coolant Type
IAT
Mileage Rating
150,000 mi
Biodegradable
Not Biodegradable
Minimum pH Level
7.5
Manufacturer Specifications
Ford ESE-M97B44-A, GM 1825M, GM 1899M, SAE J1034, SAE J1941, SAE J814C, TMC of ATA RP-302B
Base Formulation
Ethylene Glycol
Phosphate-Free
Contains Phosphate
Net Weight
1 gal
Concentration Type
Concentrated
Compatible Vehicle Type
Light Duty Trucks
Wire Color
Yellow

Description

Antifreeze Coolant, Coolant Type IAT, Series MaxLife High-Mileage, Container Type Bottle, Container Size 1 gal, Concentration Type Concentrated, Base Formulation Ethylene Glycol, Color Yellow, Lifetime Rating 5 yr, Mileage Rating 150,000 mi, Freezing Point -34 Degrees F, Boiling Point 265 Degrees F, Biodegradable Not Biodegradable, Phosphate-Free Contains Phosphate, Silicate-Free Contains Silicate

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.