Shop STONCO

Dusk to Dawn LED Fixture

  • Mfr # DTD40-NW-G3-AR-5-TLRPC-1-GY3S
  • Zoro # G203528292

product price: 
$
199.99
/ea
Free Shipping & Returns

Key Features

LED Replacement For
50W HPS; 70W HPS
Lumens
4,973 lm
Fixture Length
14 in
Fixture Height
6 4/5 in
Fixture Width
7 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DTD40-NW-G3-AR-5-TLRPC-1-GY3S
Zoro #
G203528292
UPC #
783355024845
Country of Origin
China
LED Replacement For
50W HPS; 70W HPS
Lumens
4,973 lm
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Color Rendering Index
70
Fixture Sensor Type
Photocell
Suggested Lamp Item No.
N/A - LED Board
Fixture Housing Material
Die-Cast Aluminum
Min. Operating Temp.
-22 Degrees F
Item
Fixed Beam Security Light
Max. Operating Temp.
104 Degrees F
Fixture Temp. Range
-22 Degrees to 104 Degrees F
Lamp Included
No
Description/Special Features
Dusk Till Dawn
Warranty
5 Years Limited
Housing Material
Aluminum
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Color Temperature
4000 K
Lamp Watts
40 W
Light Distribution Shape
Type 5
Coverage
145 sq ft
Fixture Housing Color
Gray
Standards
cULus listed to the UL 1598 standard, suitablefor Wet Locations, Design Lights Consortium Qualified
IP Rating
IP65
Lens Type
Refractive Type 5 Distribution
Mount Type
Arm
Lumens per Watt
124 lm/W
Fixture Mounting Location
Arm, Wall
Includes
120V NEMA Twist Lock Photo Cell
Number of Lightheads
1
Voltage
120V AC to 277V AC
Light Technology
LED
Fixture Wattage
40 W
Housing Color
Gray
High Pressure Sodium Wattage Equivalency
50 W, 70 W
Light Distribution Type - IESNA
Type V
Minimum Run Time
50,000 hr
Incandescent Wattage Equivalency
40 W
Includes Lamp
No Lamp Included
Lumen Selectable
Not Selectable
Sensor Type
Photocell Included
Operating Temperature - Minimum
-22 Degrees F
Color Selectable
Not Selectable
Light Output
4,973 lm
Operating Temperature - Maximum
104 Degrees F
Light Distribution Type - NEMA
NEMA 4x4

Description

Fixed Beam Security Light, Number of Lightheads 1, Lumens 4,973 lm, Fixture Wattage 40 W, Light Distribution Shape Type 5, LED Replacement For 50W HPS; 70W HPS, Fixture Sensor Type Photocell, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Voltage 120 to 277V AC, Height 6 3/4 in, Width 7 1/4 in, Depth 14 1/8 in, Includes Lamp No Lamp Included, Suggested Lamp Item No. N/A - LED Board, Lamp Watts 40 W, Fixture Housing Color Gray, Fixture Housing Material Die-Cast Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.