Smart Lamp Timer Kit, White

  • Mfr # P-BDG-PKG1P
  • Zoro # G203528681
product price: 
$
123.99
/ea
Free Shipping & Returns

Key Features

Item - Motion Sensing and Dimming
Wireless Lighting Dimmer
Includes
Claro Wall Plates, Individual Tabletop Pedestals, Pico Remote, Plug-In Lamp Dimmer
Communication Method - Motion Sensing and Dimming
Wireless RF
Operating Voltage - Motion Sensing and Dimming
120V AC
Max. Capacity @ 120VAC
100 W (CFL, LED), 300 W (Halogen, Incandescent)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P-BDG-PKG1P
Zoro #
G203528681
UPC #
-
Country of Origin
Multiple
Item - Motion Sensing and Dimming
Wireless Lighting Dimmer
Includes
Claro Wall Plates, Individual Tabletop Pedestals, Pico Remote, Plug-In Lamp Dimmer
Communication Method - Motion Sensing and Dimming
Wireless RF
Operating Voltage - Motion Sensing and Dimming
120V AC
Max. Capacity @ 120VAC
100 W (CFL, LED), 300 W (Halogen, Incandescent)
Color - Motion Sensing and Dimming
White
Color
White
Wall Plate
Included
Installation Location - Motion Sensor
Wall
Lighting Technology
Fluorescent, Halogen, Incandescent, LED
Communication Method
Wireless
Item
Lamp Dimming Smart Plug Kit
Description/Special Features
Pico Remotes Have A 10-Year Battery Life, Plug-In Can Control Up to Two Lamps
Product Type
Smart Lamp Timer Kit
Compatible with Brand
Lutron
Compatible with Manufacturer Model Number
L-BDG2-WH, PD-3PCL-WH, PJ2-3BRL-WH-L01R
Includes Wall Plate
Wall Plate Included
For Use With Mfr. Model Number
L-BDG2-WH, PD-3PCL-WH, PJ2-3BRL-WH-L01R
Compatible Manufacturer Part Number
L-BDG2-WH, PD-3PCL-WH, PJ2-3BRL-WH-L01R
Compatible Manufacturer Model Number
L-BDG2-WH, PD-3PCL-WH, PJ2-3BRL-WH-L01R
Compatible with Manufacturer Model No.
L-BDG2-WH, PD-3PCL-WH, PJ2-3BRL-WH-L01R
Compatible with Mfr. Model No.
L-BDG2-WH, PD-3PCL-WH, PJ2-3BRL-WH-L01R
For Use with Mfr Model Number
L-BDG2-WH, PD-3PCL-WH, PJ2-3BRL-WH-L01R
Compatible Pump Manufacturer Part Number
L-BDG2-WH, PD-3PCL-WH, PJ2-3BRL-WH-L01R
Compatible Mfr. Model Number
L-BDG2-WH, PD-3PCL-WH, PJ2-3BRL-WH-L01R
For Manufacturer Part Number
L-BDG2-WH, PD-3PCL-WH, PJ2-3BRL-WH-L01R
Compatible with Mfr. Model Number
L-BDG2-WH, PD-3PCL-WH, PJ2-3BRL-WH-L01R
Wire Color
White

Description

Lamp Dimming Smart Plug Kit, Product Type Smart Lamp Timer Kit, Lighting Technology Fluorescent, Halogen, Incandescent, LED, Color White, Includes Claro Wall Plates, Individual Tabletop Pedestals, Pico Remote, Plug-In Lamp Dimmer, Includes Wall Plate Wall Plate Included, Compatible with Brand Lutron, Compatible with Grainger Part Number 32JA46, 36WH05, Compatible with Manufacturer Model Number L-BDG2-WH, PD-3PCL-WH, PJ2-3BRL-WH-L01R, Communication Method Wireless

Ratings & reviews