This item is Discontinued.

Ysi Reagent, Liquid PO4-4 RP3

This item is Discontinued.

Ysi

Reagent, Liquid (Discontinued)

Mfr # PO4-4 RP3
Zoro # G203559579
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PO4-4 RP3
Zoro #
G203559579
UPC #
-
Country of Origin
Germany
Item
Colorimeter Reagents - Sodium Hydroxide
Sub-Category
Reagents
Type
Liquid
Form
Liquid
Range
Specifications Not Available
Includes
1 Bottle
For Use With
Photometer
Product Type
Colorimeter Reagents - Sodium Hydroxide
Concentration
1.54 N
Chemical Grade
Lab, Reagent
REMOVE - Previous PI Node
Reagents and Refills
Color
Colorless
Volume
100 mL
Compatible Product Type
PhotoFlex Colorimeter, Photometers
Wire Color
Colorless

Description

Colorimeter Reagents - Sodium Hydroxide, Concentration 1.54 N, Chemical Grade Lab, Reagent

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.