Shop ZORO SELECT
See all product information
Create Account
Buffer Solution, pH 5.00, 1L
- Mfr # 8FZK7
- Zoro # G203615633
product price:Â
$
29.49
/ea
Key Features
Calibration Certificate
NIST
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Bottle
CAS Number
1310-73-2, 50-00-0, 67-56-1, 7732-18-5, 877-24-7
Chemical Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8FZK7
- Zoro #
- G203615633
- UPC #
- 190735562833
- Country of Origin
- United States
- Item
- pH Buffer
- Calibration Certificate
- NIST
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Type
- Bottle
- CAS Number
- 1310-73-2, 50-00-0, 67-56-1, 7732-18-5, 877-24-7
- Chemical Container Material
- Plastic
- Shelf Life
- 2 yr
- Product Type
- pH Buffer
- Chemical Grade
- Lab
- Container Material
- Plastic
- REMOVE - Previous PI Node
- B
- Quantity
- 1
- Form
- Liquid
- Chemical Formula
- H2O; C8H5O4K; NaOH; HCHO
- Volume
- 1 L
- Container Type
- Bottle
- Application
- pH Standardization
- Color
- Colorless
- Chemical Properties
- BSE/TSE Free
- Storage Temperature
- Ambient
- Special Information
- None
- Compatible Product Type
- Universal
- pH Level
- 5.00 pH
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 1 L
Description
Buffer - pH 5.00, Concentration pH 5, CAS Number 1310-73-2, 50-00-0, 67-56-1, 7732-18-5, 877-24-7, Chemical Formula H2O; C8H5O4K; NaOH; HCHO, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Buffer, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.