Hex Socket Level Seal Plug

  • Mfr # 100PX04
  • Zoro # G203654175
product price: 
$
0.36
/ea
Sold in multiples of 25 for $9.00

Key Features

Fitting Thread Size 1
1/4-18
Material
Steel
Hex Size
0.25
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Overall Length
0.406
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
100PX04
Zoro #
G203654175
UPC #
-
Country of Origin
United States

Dimensions

Fitting Thread Size 1
1/4-18
Hex Size
0.25
Overall Length
0.406
Overall Length (mm)
10.3124
Hex Size (mm)
6.35

Details

Material
Steel
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Weight
0.0151
Adapter Type
Plugs
Body Material
Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.