Shop WORLD WIDE FITTINGS
See all product information
Create Account
Flange Head Plug Code 61
- Mfr # 1724X40
- Zoro # G203655448
product price:Â
$
32.89
/ea
Key Features
Fitting Connection Type
Four bolt flange connections
Overall Length
0.68
Material
Steel
Flange Code
Code 61
Standards
SAE J518 specifications
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1724X40
- Zoro #
- G203655448
- UPC #
- -
- Country of Origin
- China
- Fitting Connection Type
- Four bolt flange connections
- Material
- Steel
- Flange Code
- Code 61
- Standards
- SAE J518 specifications
- Adapter Type
- Flange Cap
- Body Material
- Steel