Shop WORLD WIDE FITTINGS
See all product information
Create Account
Flange Head Plug Code 61
- Mfr # 1724X48
- Zoro # G203655806
product price:Â
$
30.15
/ea
Key Features
Fitting Connection Type
Four bolt flange connections
Overall Length
0.75
Material
Steel
Standards
SAE J518 specifications
Flange Code
Code 61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1724X48
- Zoro #
- G203655806
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 0.75
- Length
- 0.378
- End 2 Inner Diameter
- 3.615
- End 1 Inner Diameter
- 4
Details
- Fitting Connection Type
- Four bolt flange connections
- Material
- Steel
- Standards
- SAE J518 specifications
- Flange Code
- Code 61
- Body Material
- Steel
- Adapter Type
- Flange Cap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.