Hex Head Pipe Plug

  • Mfr # 3159X32
  • Zoro # G203656070
product price: 
$
23.85
/ea

Key Features

Material
Steel
Hex Size
2.5
Fitting Thread Type 1
NPT
Overall Length
1.75
Fitting Thread Size 1
2-11-1/2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3159X32
Zoro #
G203656070
UPC #
-
Country of Origin
China

Dimensions

Hex Size
2.5
Overall Length
1.75
Fitting Thread Size 1
2-11-1/2
Overall Length (mm)
44.45
Hex Size (mm)
63.5

Details

Material
Steel
Fitting Thread Type 1
NPT
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Weight
2.288
End 1 Connection Type
Male
Body Material
Steel
Adapter Type
Caps & Nuts

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.