Sprayer Parts, Plastic
- Mfr # 7772149
- Zoro # G203658166
product price:Â
$
13.39
/ea
Key Features
Material
Plastic
Size
3 5/8 in x 6 5/8 in
Overall Length
6 5/8 in
Color
Black
Includes
2 Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7772149
- Zoro #
- G203658166
- UPC #
- 733029122131
- Country of Origin
- China
- Item
- Hose Wrap
- Material
- Plastic
- Color
- Black
- Includes
- 2 Pack
- Product Type
- Hose Wrap
- Compatible Manufacturer Model Number
- 791TU5
- Compatible Product Type
- Sprayers
- Shell Material
- Plastic
- Wire Color
- Black
- Traction Material
- Plastic
Dimensions
- Size
- 3 5/8 in x 6 5/8 in
- Overall Length
- 6 5/8 in
- Overall Width
- 3 5/8 in
- Wire Rope Length
- 6 5/8 in
- Length
- 6 5/8 in
Description
Hose Wrap, Material Plastic, 3 5/8 in x 6 5/8 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.