Shop WATSON GLOVES
See all product information
Create Account
Winter Breakdown - Small PR
- Mfr # 91051-S
- Zoro # G203664884
product price:Â
$
44.89
/pr
Key Features
Size
S
Color
Black/Hi-vis orange
Palm Material
Durafibre microfibre palm
Lining
Thinsulateâ„¢
Cuff Style
Hook-and-Loop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 91051-S
- Zoro #
- G203664884
- UPC #
- 65537864822
- Country of Origin
- China
- Color
- Black/Hi-vis orange
- Palm Material
- Durafibre microfibre palm
- Lining
- Thinsulateâ„¢
- Cuff Style
- Hook-and-Loop
- Standards
- EN 388 3X33EP, ANSI A5, ANSI IMPACT 3
- Application
- Construction, Gardening & Landscaping, General Purpose
- Weight
- 0.55
- Material
- Spandex with HPPE composite fabric and TPR Back and Durafibre(TM) microfibre Palm
Dimensions
- Size
- S
- Length
- 9
- Height
- 2
Description
Cold MX 55 palm and 115 back of hand lining, Cutshield ANSI A5 liner, Durafibre microfibre palm and hooded fingertips, touchscreen conductive fingertips, silicon printed palm, spandex back, Hy+Dry barrier, rubber on back of hand, neoprene cuff with secure hook and loop closure
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.