Shop SPEAKMAN
See all product information
Create Account
Battery Module Assembly
- Mfr # RPG66-0164
- Zoro # G2036730
product price:Â
$
271.99
/ea
Free Shipping & Returns
Key Features
Voltage
3V
Overall Length
3.625 in
Fits Brand
Speakman
For Use With Mfr. Model Number
S-9010-CA
Includes
(2) Batteries, Sensor Module
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RPG66-0164
- Zoro #
- G2036730
- UPC #
- 671252045738
- Country of Origin
- Taiwan, Province of China
- Item
- Sensor Module
- Voltage
- 3V
- Fits Brand
- Speakman
- For Use With Mfr. Model Number
- S-9010-CA
- Includes
- (2) Batteries, Sensor Module
- Product Type
- Sensor Module
- Compatible Brand
- Speakman
- Compatible Series
- Sensorflo
- Power Source
- Battery
- Compatible Manufacturer Part Number
- S-9010-CA
- Body Material
- Plastic
- Includes Batteries
- Batteries Included
- Battery Type
- 3V
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
Dimensions
- Overall Length
- 3.625 in
Description
Sensor Module, Fits Brand Speakman, For Use with Series Sensorflo
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.