This item is Discontinued.

This item is Discontinued.
Prevue Pet Products 1305 Travel Cage - White (Discontinued)
Mfr #
1305
Zoro #
G203727817
UPC # 48081000205
Country of Origin China
Category Pet Crates & Carriers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1305
- Zoro #
- G203727817
- UPC #
- 48081000205
- Country of Origin
- China
Description
Travel Cage is an ideal solution for short-term traveling. Perfect for small parrots, the 9" x 9" side access door allows birds to walk right into the cage. A removable bottom grille and plastic pull out tray make cleaning effortless while storage is simple as you can fold the cage flat.
Cage: 20" Length x 12" Depth x 16" Height.
Wire Spacing: 3/4".
Wire Gauge: 9 & 11 (2.91mm & 2.3mm).
Side Door: 9" Length x 9" Width.
Available in White.
Folds flat for easy storage and portability.
2 Stainless steel dishes included.
1 Solid wood perch included.
Small Parrots.
African Greys.
Ecletus.
Other similarly sized small birds.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.