160 mm Center-to-Center Polished Nickel Ella Cabinet Pull
- Mfr # 165-160NI
- Zoro # G203799173
product price:Â
$
25.31
/ea
Key Features
Finish
Polished Nickel
Material
Zinc
Length
7-1/16"
Width
9/16 in
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 165-160NI
- Zoro #
- G203799173
- UPC #
- 843512061707
- Country of Origin
- China
Dimensions
- Length
- 7-1/16"
- Width
- 9/16 in
Details
- Finish
- Polished Nickel
- Material
- Zinc
- Includes
- Two 8-32 x 1" and two Break-away Screws (Included)
Description
With its soft square design and wider chamfer with strap detail, Ella's dazzling personality adds brilliance to any kitchen. This 7-1/16"overall length Polished Nickel Jeffrey Alexander pull is also available in two other standard pull lengths and, an appliance handle. This pull is accented beautifully with its matching faceted knob that resembles an emerald-cut jewel. Available in five luxurious finishes, this collection is the epitome of "jewelry for kitchens." Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.