305 mm Center-to-Center Brushed Pewter Square Zane Cabinet Pull

  • Mfr # 293-305BNBDL
  • Zoro # G203800350
product price: 
$
69.17
/ea

Key Features

Material
Zinc
Length
13-1/4"
Width
1/2 in
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
293-305BNBDL
Zoro #
G203800350
UPC #
843512067372
Country of Origin
China
Finish
Brushed Pewter
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Dimensions

Length
13-1/4"
Width
1/2 in

Description

The square bar pull structure with dashing strap detail of Zane is an unexpected and charming change to the basic bar or square bar pull. This 13-1/4" overall length Brushed Pewter Jeffrey Alexander pull is available in five additional standard lengths, including extended pull lengths to elongate the lines of any project. Paired with a matching cabinet "T" knob in five modern finishes, Zane accents any modern or transitional design scheme with its clean lines and unique presence. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.