305 mm Center-to-Center Brushed Oil Rubbed Bronze Square Marlo Cabinet Pull

  • Mfr # 972-305DBAC
  • Zoro # G203800541
product price: 
$
69.17
/ea

Key Features

Material
Zinc
Length
12-3/4"
Width
1/2 in
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
972-305DBAC
Zoro #
G203800541
UPC #
843512062247
Country of Origin
China

Dimensions

Length
12-3/4"
Width
1/2 in

Details

Finish
Brushed Oil Rubbed Bronze
Material
Zinc
Includes
Two 8-32 x 1" and two Break-away Screws (Included)

Description

Jeffrey Alexander's Marlo blends a clean, square shape with a soft, chamfered edge, adaptable to any design scheme in any room. This broad 12-3/4" overall length Brushed Oil Rubbed Bronze pull is available in four other standard pull lengths as well as an appliance handle and pairs confidently with its coordinating knob offered in three different sizes. The multitude of size options in both knobs and pulls, combined with four additional distinctive finishes to choose from, means this modern collection can accommodate almost any project. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.