Shop JEFFREY ALEXANDER
See all product information
Create Account
160 mm Center-to-Center Antique Brushed Satin Brass Strap Mirada Cabinet Pull
- Mfr # 80152-160ABSB
- Zoro # G203801142
product price:Â
$
21.53
/ea
Key Features
Material
Zinc
Length
8-1/16"
Width
3/4 in
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80152-160ABSB
- Zoro #
- G203801142
- UPC #
- 843512025662
- Country of Origin
- China
- Finish
- Antique Brushed Satin Brass
- Material
- Zinc
- Includes
- Two 8-32 x 1" and two Break-away Screws (Included)
Dimensions
- Length
- 8-1/16"
- Width
- 3/4 in
Description
Be adventurous with the bold, yet somehow familiar, Mirada collection from Jeffrey Alexander. This 8-1/16" overall length Antique Brushed Satin Brass pull boasts a broad, vaulting strap mingled with a controlled rectangular foot, this collection's pull undoubtedly makes a statement. This collection offers two additional pull lengths and matching knob available in six desirable finishes. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.