Sweeper 48"

  • Mfr # YTF-48STQA
  • Zoro # G203928658
product price: 
$
384.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YTF-48STQA
Zoro #
G203928658
UPC #
832830003568
Country of Origin
Taiwan, Province of China

Description

The YTF-48STQA 48” Quick Assembly Lawn Sweeper by Yard Tuff is the perfect solution to all of your lawn chores. Yard Tuff’s sweeper is the ideal tool for removing debris such as leaves, pine needles, twigs, grass clippings, litter, and so much more. Assembles easily and quickly! The quick assemble sweeper will let you clean up your lawn swiftly. Yard Tuff’s sweeper has a universal pin-style hitch with leveling spacers to allow you to easily attach this sweeper to your ATV or lawn tractor to make the most of the tow-style sweeper. This sweeper has a 48” wide sweeping path to help you get the job done faster. The durable, mesh bag measures 51” x 37.5” x 23” and has a capacity of 14.5 cubic ft., allowing you to complete large jobs without hassle. Constructed of 4 brushes, each brush 10” in diameter, this sweeper has a sweep ratio of 4:1 for an efficient tool. The anti-slip brush height adjustment gives you great versatility and convenience, especially as the unique quick lever height adjustment handle can be operated from your ATV or lawn tractor. To add even more convenience, dumping your load can even be done from the seat of your ATV or lawn tractor! With a steel construction and a powder-coat finish, this sweeper is durable and reliable for a tough product that you can count on. The solid, poly tires measure 10.5” in diameter and add to the reliability of this product. Yard Tuff’s quick assemble sweeper folds up easily for compact storage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews