Shop CRAFTSMAN
See all product information
Create Account
Magnetic Pickup Tool, 9 11/16" L, 2 1/2" W
Mfr # CMMT14114
Zoro # G204078949
product price:Â $9.65
/eaKey Features
Length
9.69
Type
Magnetic
Application
For Retrieval of Nuts and Bolts
Pickup Length
24 in
Includes
Magnetic Pickup Tool {{1}}
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMMT14114
- Zoro #
- G204078949
- UPC #
- 885911591386
- Country of Origin
- China
Dimensions
- Length
- 9.69
- Pickup Length
- 24 in
- Width
- 2.52
- Extended Length
- 24 in
- Surface Size
- 5/8 in x 9 11/16 in x 2 1/2 in
- Size
- 9 11/16 in x 2 1/2 in
- Height
- 0.63
- Extended Length - Maximum
- 24 in
- Compressed Length
- 9 3/4 in
Details
- Item
- Magnetic Retrieval Tool
- Type
- Magnetic
- Application
- For Retrieval of Nuts and Bolts
- Includes
- Magnetic Pickup Tool {{1}}
- Lifting Capacity
- 2 lb
- Operation
- Magnetic Pickup
- Weight
- 0.21
- Product Type
- Magnetic Retrieval Tool
Description
Magnetic Retrieval Tool, Compressed Length 9 3/4 in, Extended Length - Maximum 24 in, Product Type Magnetic Retrieval Tool
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.