Shop WEPLAY
Create Account
Stepping Stones 3 PRS KT0001.1
Mfr # KT0001.1
Zoro # G204132917
original price: $131.99 , new price: $118.99 , 9 percent off
new price:
$
118.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KT0001.1
- Zoro #
- G204132917
- UPC #
- 4713597006442
- Country of Origin
- China
Description
Childhood days The best phase of every individual’s life. Weplay make it more interesting by developing systematic products according to children’s holistic needs. Our collection includes the latest range of Creative play interaction, Let’s play ball and Tactile perception. Our design concepts bring cultural and natural elements into products and children can enjoy outdoor ambiance indoor. We enrich situation activities and creative thinking.
The Weplay Stepping Stone (set of 3 pairs) help kids work on balance and coordination. The pebblelike stilts have rubber antislip guards and adjustable ropes. Once the ropes are removed, the stilts can be used as stepping stones, both sides can be used to train for balance.
Features- Stepping Stones
- Multiple use balance tool
- Develop balance and coordination
- Rugged plastic construction
- Use with or without the included ropes
- Set of three pairs
- Country of Origin: Taiwan
- Suggested Ages: 3Y+
- Anti Slip Strip: TPR
- Stilts & Handles: PE
- Dimension: 6" H x 5" W x 21" L
- Weight: 3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material