Shop ZORO SELECT
See all product information
Create Account
StringLights, 25ft, Button, 50LEDs, WrmWht
- Mfr # 60RG12
- Zoro # G204196902
product price:Â
$
22.49
/ea
Key Features
Watts
5.2 W
Color Temperature
3,000 K
Light Color
Warm White
Lens Type
Epoxy Resin
Rated Life
50,000 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60RG12
- Zoro #
- G204196902
- UPC #
- -
- Country of Origin
- Viet Nam
- Item
- LED Holiday String Lights
- Watts
- 5.2 W
- Color Temperature
- 3,000 K
- Light Color
- Warm White
- Lens Type
- Epoxy Resin
- Rated Life
- 50,000 hr
- Voltage
- 120 V AC
- Number of LEDs
- 50
- Wattage
- 5.2 W
- Bulb Spacing
- 6 in
- Bulb Shape
- Bottom Button
Description
LED Holiday String Lights, Bulb Shape Bottom Button, String Length 25 ft, Number of LEDs 50, Light Color Warm White, Wattage 5.2 W, Voltage 120 V AC, Bulb Spacing 6 in, Rated Life 50,000 hr