Shop ZEPHYR

PowerBit, L:1 15/16", PKG5, BitSize:#3

  • Mfr # E8543XX-5PK
  • Zoro # G2044907

product price: 
$
7.39
/pk of 5, $1.48/ea

Key Features

Overall Bit Length
1 15/16 in
Shank Size
1/4 in
Bit Style
Robertson Square Recess
SAE or Metric
SAE
Shank Style
Hex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E8543XX-5PK
Zoro #
G2044907
UPC #
-
Country of Origin
United States

Dimensions

Overall Bit Length
1 15/16 in
Shank Size
1/4 in
Hex Shank Size
1/4 in
Fastening Tool Tip Size
#3
Overall Length
1 15/16 in
Bit Industry Size
S3
Wire Rope Length
1 15/16 in
Length
1 15/16 in

Details

Bit Style
Robertson Square Recess
SAE or Metric
SAE
Shank Style
Hex
Item
Power Bit
Fastening Tool Material
S2 Steel
Impact Rated
Not Impact Rated
Application - Tools
Power
For Use With
Power Tool
Finish
Unfinished
Fastening Tool Item
Power Bit
Single End/Double End
Single End
Tip Type
Standard
Shank Shape
Hex
Material
S2 Steel
Measurement System
Imperial
Head Style
Square
Compatible Product Type
Power Tool
End Design
Single End
Product Type
Power Bit
Series
Zephyr Industrial
For Tool Type
Power
Includes Bit Holder
Bit Holder Not Included
Shell Material
S2 Steel

Description

Power Bit, Application - Tools Power, Bit Style Robertson Square Recess, Fastening Tool Tip Size #3, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 15/16 in, SAE, Finish Unfinished, Impact Rated Not Impact Rated, For Use With Power Tool, Power Bit, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.