Shop ZEPHYR
See all product information
Create Account
InsertBit, L:1", PKG5, BitSize:2.5mm
- Mfr # H52225XM-5PK
- Zoro # G2045150
product price:Â
$
19.25
/pk of 5, $3.85/ea
Key Features
Bit Style
Hex
Overall Length
1 in
Hex Shank Size
1/4 in
SAE or Metric
Metric
Shank Style
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H52225XM-5PK
- Zoro #
- G2045150
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 1 in
- Hex Shank Size
- 1/4 in
- Overall Bit Length
- 1 in
- Fastening Tool Tip Size
- 2.5 mm
- Shank Size
- 1/4 in
- Bit Industry Size
- 2.5 mm
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
The Zephyr H52225XM-5PK Insert Bit is a precision screwdriver bit that allows you to easily insert it into power tools. The hex shank makes this a versatile tool for all your screwdriving needs. It has an overall length of 1 in., and its fastening tool tip size is 2.5 mm. The S2 steel construction ensures durability, while the unfinished finish helps resist corrosion. If you are looking for quality bits to use with your power tools, look no further than the Zephyr H52225XM-5PK Insert Bit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.