Men's 6-Inch Hiker Boot, 8, CarbonMAX Toe, 6 in H, Brown, W10717

  • Mfr # W10717
  • Zoro # G2048389
product price: 
$
179.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Toe Type
CarbonMAX
Gender
Men's
Color
Brown
Width
XW
Style Number
W10717
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W10717
Zoro #
G2048389
UPC #
883799022602
Country of Origin
Cambodia
Item
6-Inch Hiker Boot
Toe Type
CarbonMAX
Gender
Men's
Color
Brown
Style Number
W10717
Upper Boot Material
All Leather
Series
W10717
Waterproof
Yes
Chemical Resisting Sole
Yes
Waterproof Type
Water Resisting Leather
Toe Shape
Round
Footwear Style
Hiker Boot
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Manufacturers Suggested Sole Slip Rating
Best
Shank Material
Nylon
Wide Toe Cap
No
Standards
ASTM F2413-18
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
Polyurethane
Conductive
No
Static Dissipative
No
Max. Heat Rating
572 Degrees F
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
Ninety Degree Heel
Yes
Insulated
No
Removable Insole
Yes
Puncture Resistant Insole
No
Footwear Shank Type
Nylon
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.58
Insole System
Removable
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily
0.45
Metatarsal Guard
No
For Outdoor Traction
No
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
No
Outsole Material
Polyurethane, Rubber
Insulation Type
None
Non-Marking Sole
No
Chain Saw Cut Resistant
No
Liner Material
Mesh
Footwear Construction Type
Contour Welt(R)
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Oil Resisting Sole
Yes
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Dry
0.67
Last Number or Name
N7106
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Low Profile Slip Resistant Lugs
Metatarsal System
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Heat Resistant
No
Slip Resistant
Yes
Upper Color
Brown
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Heel Style
Defined Heel
Upper Material
Leather
Closure
Lace Up
Outsole Technology
Dual Density
Slip-Resistance Value - Mark II - Dry
0.67
Maximum Heat Rating
572 Degrees F
Liner Technology
Moisture Wicking
Construction
Welted
Style Family
Hiker Boot
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.58
All-Leather Upper
Yes
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily
0.45
Liner Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Midsole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Polyurethane, Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Shank Material (PRINT)
Nylon
Outsole Technology (PRINT)
Dual Density
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Wire Color
Brown

Dimensions

Size
8
Width
XW
Footwear Width
EW
Height
6 in
Heel Height
1 in
Size (PRINT)
8
Overall Height
6 in

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number W10717

Ratings & reviews