Shop RUBBERMAID
See all product information
Create Account
LabelWriter 5XL Direct Thermal Printer - Monochrome - Label Print - Ethernet - USB - Black
- Mfr # DYM2112554
- Zoro # G204851283
product price:Â
$
429.99
/ea
Free Shipping & Returns
Key Features
Platform Supported
Mac, PC
Color
Black
Printer Connectivity
Ethernet; USB
Corded/Wireless
Corded
Maximum Print Speed
53 lpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DYM2112554
- Zoro #
- G204851283
- UPC #
- -
- Country of Origin
- China
- Platform Supported
- Mac, PC
- Color
- Black
- Printer Connectivity
- Ethernet; USB
- Item
- Label Printer
- Corded/Wireless
- Corded
- Maximum Print Speed
- 53 lpm
- Power Source
- AC Adapter
- Color Printing Capability
- Monochrome
- Media Load Type
- Manual Feed
- Print Type
- Direct Thermal
- Temperature Range
- 39.2 to 104°F
- Voltage
- 230V AC, 120V AC
- Printhead Resolution
- 300 dpi
Dimensions
- Height
- 5.4 in
- Length
- 7.4 in
- Width
- 7.1 in
- Maximum Print Width
- 4.16 in
Description
LabelWriter 5XL Label Printer is the ideal choice for eCommerce sellers, printing 4" x 6" shipping labels for UPS, FedEx and USPS directly from eBay, Amazon, Etsy, Poshmark and many others. It comes with free Dymo Connect Software via USB or LAN network connectivity and third-party software integration to create more than 60 label types. With high-speed printing up to 53 labels per minute, this label printer also produces warehouse labels, bar codes and ID labels, bulk mailing labels, and other large-format label types with ease. With its unique Automatic Label Recognition, you always know which labels (by size, type and color) are loaded into the label maker at a glance. You'll also know how many are remaining so you'll never run out mid-job. Direct thermal printer replaces the need to buy costly ink or toner.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.