Shop FEIN
See all product information
Create Account
Guide Roller
- Mfr # 64303002010
- Zoro # G204857872
product price:Â
$
179.95
/ea
Free Shipping & Returns
Key Features
Material
Steel
Overall Length
3 1/8 in
Overall Width
2 3/4 in
Compatible Manufacturer Model Number
KFH 17-15 R, KFH 17-8 R
Bevel Angle
30 Degrees , 37.5 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64303002010
- Zoro #
- G204857872
- UPC #
- -
- Country of Origin
- Germany
- Item
- Guide Roller
- Material
- Steel
- Compatible Manufacturer Model Number
- KFH 17-15 R, KFH 17-8 R
- Bevel Angle
- 30 Degrees , 37.5 Degrees
- Bit Type
- Tool Bit
- Product Type
- Guide Roller
- Number of Pieces
- 1
Description
Guide Roller, Compatible Grainger Model Number 793V05, 793V06, Compatible Manufacturer Model Number KFH 17-15 R, KFH 17-8 R, Includes Not Applicable, Material Steel, Number of Pieces 1, Overall Length 3 1/8 in, Overall Width 2 3/4 in, Product Type Guide Roller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.