Shop MOBILEAID
See all product information
Create Account
Quick-Response Trauma First Aid Module E - Hydration & Cold Application Module
- Mfr # 31720
- Zoro # G204935891
product price:
$
31.19
/ea
Key Features
Color
Clear
Width
11"
Height
7.25"
Depth
2.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31720
- Zoro #
- G204935891
- UPC #
- 852186001926
- Country of Origin
- United States
- Item
- First Aid Supplies
- Color
- Clear
Dimensions
- Width
- 11"
- Height
- 7.25"
- Depth
- 2.75
Description
Replacement for Module E used in several of the MoblileAid Trauma First Aid Stations. A cost effective way to keep you MobileAid Trauma Station up to date. Quick–Response Module E – Hydration & Cold Application
(3) Emergency water pouches (4oz)
(4) Cold pack unit 5" x 6
Dimensions:
11′′ x 7.25′′ x 2.75′′
Weight:
2.05 lbs.
(3) Emergency water pouches (4oz)
(4) Cold pack unit 5" x 6
Dimensions:
11′′ x 7.25′′ x 2.75′′
Weight:
2.05 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.