Shop WOLVERINE

Men's Western Boot, 11 XW, Steel Toe, 10 in H, Black/Brown, W10765

  • Mfr # W10765
  • Zoro # G2049378

product price: 
$
139.95
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Black/Brown
Gender
Men's
Waterproof
Yes
Style Number
W10765
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W10765
Zoro #
G2049378
UPC #
883799425793
Country of Origin
Bangladesh

Dimensions

Size
11
Width
XW
Height
10 in
Heel Height
1 in
Footwear Width
EW
Size (PRINT)
11
Overall Height
10 in

Details

Item
Western Boot
Color
Black/Brown
Gender
Men's
Waterproof
Yes
Style Number
W10765
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Standards
ASTM F2413-18
Insole System
Removable
Insulation Type
None
Predominant Footwear Color
Brown
Footwear Shank Type
Nylon
For Outdoor Traction
No
Waterproof Type
Water Resisting Leather
Ninety Degree Heel
Yes
Upper Boot Material
All Leather
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Dry
0.85
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Oil Resisting Sole
Yes
Footwear Sole Pattern
Low Profile Slip Resistant Lugs
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Liner Material
Mesh
Insulated
No
Completely Non Metallic
No
Last Number or Name
260ST
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Best
Removable Insole
Yes
Chemical Resisting Sole
Yes
Chain Saw Cut Resistant
No
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.36
Toe Shape
Square
Conductive
No
Metal Chip Resisting Sole
No
Electrical Hazard Rated
Yes
Max. Heat Rating
200 Degrees F
Midsole Material
EVA
Footwear Closure Type
Pull On
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
0.38
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.71
Footwear Style
Western Boot
CSA Footwear Standard
Not Specified
Non Metallic Upper
No
Shank Material
Nylon
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Non-Marking Upper
No
Heel Style
Defined Heel
Slip Resistant
Yes
Series
W10765
Heat Resistant
No
Upper Color
Black, Brown
Metatarsal Guard Style
None
Maximum Heat Rating
200 Degrees F
Heel Definition
Defined Heel
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily/Wet
0.36
Insole Technology
Removable
Closure
Pull On
Slip-Resistance Value - Mark II - Oily
0.38
Style Family
Western Boot
Slip-Resistance Value - Mark II - Wet
0.71
Construction
Cemented
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.85
Toe Cap Material
Steel
Maximum Heat Rating (PRINT)
200 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Nylon
Liner Material (PRINT)
Moisture Wicking Mesh
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Wire Color
Black/Brown

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Black/Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number W10765

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.