Shop ISOTUNES
See all product information
Create Account
Detachable Boom Microphone for Link 2.0
- Mfr # IT-85
- Zoro # G204946705
product price:Â
$
31.39
/ea
Key Features
Cable Length
1.2
Includes
ISOtunes Boom Microphone attachment comes with one replacement wind screen.
Color
Black
Height
8.66
Width
2.7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IT-85
- Zoro #
- G204946705
- UPC #
- 859571006856
- Country of Origin
- China
- Includes
- ISOtunes Boom Microphone attachment comes with one replacement wind screen.
- Color
- Black
- Item
- Detachable Boom Microphone for Link 2.0
- Weight
- 0.094
- Application
- hearing protection; hearing protector; earplugs; earmuffs; bluetooth hearing protection; ear protection; earbuds; electronic hearing protection; hearing protection headphones; noise cancelling headphones; phone calls; music
- Features
- Noise-reducing microphone for clear calls in loud environments Adjustable boom allows for a custom fit and the highest performance Compatible with ISOtunes LINK 2.0 models
Dimensions
- Cable Length
- 1.2
- Height
- 8.66
- Width
- 2.7
Description
Detachable Boom Microphone for Link 2.0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.