Shop SIMPLEX

Push Button Lock, Entry, Key Override

  • Mfr # LR-1021-B-26D-41
  • Zoro # G2051585

product price: 
$
585.99
/ea
Free Shipping & Returns

Key Features

Series
L1000
Handle Type
Lever
Max. User Codes
1
Door Thickness
1-3/8 in to 2-1/4 in
Function
Entry with Key Override
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LR-1021-B-26D-41
Zoro #
G2051585
UPC #
036448803859
Country of Origin
Mexico
Item
Mechanical Push Button Lockset
Series
L1000
Handle Type
Lever
Max. User Codes
1
Function
Entry with Key Override
Case Material
Zinc
Product Type
Mechanical Push Button Lockset
Includes
Access Key, Code Change Plug, Lock, Template
ADA Compliant
Yes
Finish
Satin Chrome
Keypad
5 Button, Vandal Resistant
Standards
UL/cUL Listed
Hand
Right
Weather Resistant
Yes
Backset
2 3/4 in
Key Override Options
Best and Equivalents (6 or 7 Pin)
Fire Rated
3 hr
Electrical/Mechanical
Mechanical
Fire Rating
3 hr
Type
Mechanical, Standard
ANSI/BHMA Finish
Satin Chromium-Plated
Hand Orientation
Right-Handed
Number of Keypad Buttons
5
Operation Type
Push Button
Lockset Function
Entrance
Includes Core
Core Not Included
User Codes - Maximum
1
Lockset Type
Mechanical
Includes Hardware
Hardware Included
Mortise/Cylindrical
Cylindrical
Lockset Handle Type
Lever

Dimensions

Door Thickness
1-3/8 in to 2-1/4 in
Outside Width
3 1/8 in
Outside Height
7 3/8 in
Latch Length
1/2 in
Inside Depth
2 3/8 in
Inside Height
9 in
Outside Depth
3 13/16 in
Manufacturers Warranty Length
3 yr
Inside Width
3 1/4 in
Latch Front Size
1-1/8" x 2-1/4"
Overall Height
9 in
Overall Width
3 1/8 in
Overall Depth
3 13/16 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
2 1/4 in

Description

Mechanical Push Button Lockset, Handle Type Lever, Function Entry with Key Override, Key Override Options Best and Equivalents (6 or 7 Pin), Hand Right, Finish Satin Chrome, Door Thickness 1-3/8 in to 2-1/4 in, Keypad 5 Button, Vandal Resistant, Backset 2 3/4 in, ADA Compliant Yes, 3 hr Fire Rated, Case Material Zinc, Series L1000, Latch Length 1/2 in, Max. User Codes 1, Standards UL/cUL Listed, Weather Resistant Yes, Includes Access Key, Code Change Plug, Lock, Template, Mechanical

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.