Shop ZYMO RESEARCH
See all product information
Create Account
Urine Conditioning Buffer, 8 ml
- Mfr # ZD3061-1-8
- Zoro # G205257220
product price:Â
$
14.25
/ea
Key Features
Height
1 in
Width
1 in
Length
2.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZD3061-1-8
- Zoro #
- G205257220
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Width
- 1 in
- Length
- 2.4 in
Description
The DNA/RNA Shield Urine Conditioning Buffer (UCB) is a urine DNA and RNA stabilizer for urine sample storage and transport at ambient temperatures. There is no need for refrigeration or specialized equipment. With this urine DNA and RNA stabilizer, the UCB can be added to any urine collection device.Effectively preserves DNA and RNA in urine at ambient temperatures Facilitates pelleting of both cellular and cell-free nucleic acids from large volume urine samplesInhibits microbial growth during long-term (cold-free) storage of urine samples
Shipping Weight: 0.25 lbs
Shipping Dimensions: 1.00 x 1.00 x 2.40
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 0.25 lbs
Shipping Dimensions: 1.00 x 1.00 x 2.40
Research or further manufacturing use only, not for food or drug use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.