Slip Joint Pliers, Max Jaw Opening 1 3/4
- Mfr # CMHT81713
- Zoro # G205285957
product price:Â
$
11.59
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
8 3/8 in
Features
Induction Hardened: Cutting Edges Stay Sharper Longer
Jaw Width
1 3/8 in
Jaw Length
2 1/8 in
Insulated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMHT81713
- Zoro #
- G205285957
- UPC #
- 885911577939
- Country of Origin
- China
- Item
- Slip Joint Pliers
- Features
- Induction Hardened: Cutting Edges Stay Sharper Longer
- Insulated
- No
- Finish
- Chrome Plated
- Weight
- 0.72 lb
- Grip Material
- Bi-Material
- Cutting Capacities
- 1.75 in
- Handle Style
- Comfort Grip
- Steel Type
- Drop-Forged Steel
- Plier Type
- Slip Joint Pliers
- Number of Jaw Positions
- 2
- Maximum Jaw Opening
- 1 3/4 in
- Plier Material
- Steel
- Includes Wire Cutter
- No
- Tether Ready
- No
- Non-Sparking
- No
Dimensions
- Overall Length
- 8 3/8 in
- Jaw Width
- 1 3/8 in
- Jaw Length
- 2 1/8 in
- Jaw Thickness
- 3/8 in
- Wire Rope Length
- 8 3/8 in
- Length
- 8 3/8 in
- Fits Chest Size
- Induction Hardened: Cutting Edges Stay Sharper Longer
Description
Slip Joint Pliers, Plier Type Slip Joint Pliers, Insulated No, Tether Ready No, Non-Sparking No, Overall Length 8 3/8 in, Maximum Jaw Opening 1 3/4 in, Jaw Length 2 1/8 in, Includes Wire Cutter No, Handle Style Comfort Grip, Cutting Capacities 1.75 in, Features Induction Hardened: Cutting Edges Stay Sharper Longer, Finish Chrome Plated, Grip Material Bi-Material, Jaw Thickness 3/8 in, Jaw Width 1 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.