SAE Folding Hex Key Set, 9-Key
- Mfr # CMHT26006
- Zoro # G205293259
product price:Â
$
11.45
/ea
Sold in multiples of 2 for
$22.90
Zoro's best price: not eligible for any other offers or promotions
Key Features
Length
6.650 in
Container Width
2.280 in
Container Height
1.690 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMHT26006
- Zoro #
- G205293259
- UPC #
- 885911591935
- Country of Origin
- China
- Item
- SAE Folding Hex Key Set,9-Key
Dimensions
- Length
- 6.650 in
- Container Width
- 2.280 in
- Container Height
- 1.690 in
Description
SAE Folding Hex Key Set,9-Key
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.