Shop B&B MANUFACTURING
See all product information
Create Account
CP-AT10-25, Clamping Plate
- Mfr # CP-AT10-25
- Zoro # G205368148
product price:Â
$
26.29
/ea
Sold in multiples of 3 for
$78.87
Key Features
Material
Aluminum
Flat Belt Width (In.)
0.984 inch
Weight
0.551 lbs
Standards
ISO 9001:2015
Height
3.5 inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CP-AT10-25
- Zoro #
- G205368148
- UPC #
- 195057564916
- Country of Origin
- China
- Item
- Clamping Plate
- Material
- Aluminum
- Weight
- 0.551 lbs
- Standards
- ISO 9001:2015
- Features
- Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.