Handle, Plastic
- Mfr # RP2393
- Zoro # G205379786
product price:Â
$
13.99
/ea
Key Features
Sub-Category
Faucet Handles
Fits Brand
Delta
Material
Plastic
Finish
Chrome
Material of Construction
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RP2393
- Zoro #
- G205379786
- UPC #
- 034449023931
- Country of Origin
- China
Dimensions
- Overall Height
- 4 1/2 in
- Overall Width
- 4 5/8 in
- Overall Depth
- 1 3/4 in
Details
- Sub-Category
- Faucet Handles
- Fits Brand
- Delta
- Material
- Plastic
- Finish
- Chrome
- Material of Construction
- Plastic
- Includes
- Set Screw
- For Use With
- Delta 100, 200, 300, and 400 Series
- Item
- Handle
- Handle Type
- Lever
- Product Type
- Handle
- Compatible Series
- 100, 110, 400
- Compatible Brand
- Delta
- Part Type
- Replacement Handles
- Ligature Resistance
- Not Ligature-Resistant
- Includes Mixing Valve
- Mixing Valve Not Included
- For Water Temperature
- Hot/Cold
- Shell Material
- Plastic
Description
Handle, Fits Brand Delta, Faucet Handle Type Lever, Finish Chrome, Overall Width 4 5/8 in, Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.