Shop RACE SPORT
See all product information
Create Account
RGB Multi-Color LED Motorcycle Accent Strip Light Kit
- Mfr # RSMCACS
- Zoro # G205629720
product price:Â
$
281.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V DC
Lamp Life
50,000 hrs
Light Color
RGB
Universal Fit
Yes
IP Rating
IP65
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSMCACS
- Zoro #
- G205629720
- UPC #
- 810077231111
- Country of Origin
- China
- Item
- Accent Strip Light Kit
- Voltage
- 12V DC
- Lamp Life
- 50,000 hrs
- Light Color
- RGB
- Universal Fit
- Yes
- IP Rating
- IP65
- Reverse Polarity Protection
- No
Description
Look No further! This amazing RGB Multi-Color LED Motorcycle Pod Light Kit has it all including a RED Brake Light Feature and 3 control styles. This universal Motorcycle Accent kit fits any and all motorcycles on the market, and gives you Not only luxurious show lighting, but performance and safety that you need.
3 Control Modes: You can control the motorcycle lights with 3 control modes. 4-Button Keychain, 24-key remote control and Smart APP control to help you avoid connecting issues, which you can use to adjust the change speed, brightness, and stroboscopic speed.
Waterproof and Durable: With the IP65 waterproof (including the controller), dust-proof & rust-proof construction, you can ride it through any heavy rain or harsh weather environments.
3 Control Modes: You can control the motorcycle lights with 3 control modes. 4-Button Keychain, 24-key remote control and Smart APP control to help you avoid connecting issues, which you can use to adjust the change speed, brightness, and stroboscopic speed.
Waterproof and Durable: With the IP65 waterproof (including the controller), dust-proof & rust-proof construction, you can ride it through any heavy rain or harsh weather environments.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.